FS Series 26" Foot Impulse Sealer, 8mm Seal Width
- Mfr # FS-658F
- Zoro # G605722151
product price:Â
$
1,451.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-658F
- Zoro #
- G605722151
- UPC #
- 702403997986
- Country of Origin
- China
Description
The fs-series foot sealers are ideal for high-volume poly bag sealing and other thermoplastic sealing. Available in 14", 18" and 26" lengths with an 8mm seal width, the fs-series foot sealers are capable of sealing 15-20 bags/min. Depending on the model of the sealer, materials up to 26" wide and a total thickness of 20 mil can be sealed. These sealers allow you to keep your hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. Once the timer is set, the sealer provides a consistently flat seal. Fs-series sealers are light blue in color. Depending on the model of the sealer, materials up to 24" wide with a 16 mil total thickness an be sealed. The sealers include a 26" pedestal, 2" base, adjustable work table, and adjustable foot control. The manufacturer's replacement kit includes two elements, a sheet of ptfe cover and tools. Elements are easily replaceable due to the clip type element holder. easy to operate: set the timer. Insert the bag between the two sealing bars and press down on the footboard. Hold down the footboard for an additional 2-3 sec after the timer light goes off to set the seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.