Shop SEALER SALES
Create Account
Ink Ribbon 38mm x 122m Black, case of 48, 48PK
- Mfr # RIBBON-38-122-BLK
- Zoro # G206584493
product price:
$
345.99
/pk of 48, $7.21/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIBBON-38-122-BLK
- Zoro #
- G206584493
- UPC #
- -
- Country of Origin
- China
Description
FEATURES:
Width: 38meters
Length: 122 meters (400 feet)
Colors available: Black
Sold as a case of 48 ribbons
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Width: 38meters
Length: 122 meters (400 feet)
Colors available: Black
Sold as a case of 48 ribbons
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.