Ink Ribbon 38mm x 183m Black, case of 48, 48PK

  • Mfr # RIBBON-38-183-BLK

  • Zoro # G806584510


product price:  $521.99
/pk 48, $10.87/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIBBON-38-183-BLK
Zoro #
G806584510
UPC #
-
Country of Origin
China

Description

FEATURES:
Width: 38meters
Length: 183 meters (600 feet)
Colors available: Black
Sold as a case of 48 ribbons
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.