KF Series 8in Portable Direct Heat Sealer, 15mm Seal Width

  • Mfr # KF-200CS
  • Zoro # G408425112
product price: 
$
663.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF-200CS
Zoro #
G408425112
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Kf-200cs is lightweight and easy to use anywhere. The portable kf-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, kraft paper and other thicker materials. Equipped with an adjustable temperature controller allows the user to control the amount of heat needed for different material types. A 5-15 min warm-up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please do not touch the jaws of the sealer until it has cooled down. The product has a limited warranty of 90 days. easy to operate: depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.

Ratings & reviews