TISH Series 4" Hand Impulse Sealer, 2mm Seal Width

  • Mfr # TISH-100
  • Zoro # G805722142
product price: 
$
204.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TISH-100
Zoro #
G805722142
UPC #
702403653417
Country of Origin
Taiwan, Province of China

Description

The tew impulse sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 16" wide and 10mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. The timer automatically beeps when the seal is done. Available in 4", 8", 12" and 16" with a 2mm or 5mm seal width. The manufacturer's kit includes two elements and two ptfe covers. Round wire heating elements are available for cut and seal applications. There is no additional charge for the round cut wire. When ordering, add the letters "rnd" to the model number. (example: a 12 hand sealer with round cut wire - tish-300rnd). easy to operate: set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews