Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 1-1/16" Bore

  • Zoro #: G0105990
  • Mfr #: SFT-17

$217.09

  • Dimension G: 17/32"
  • Dimension A: 5-9/16"
  • Static Load Capacity: 2567 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sealmaster #SFT-17 Specifications

  • Zoro #: G0105990
  • Mfr #: SFT-17
Dimension G: 17/32" Dimension A: 5-9/16"
Static Load Capacity: 2567 lb. Dynamic Load Capacity: 4381 lb.
Locking Type: Set Screw Dimension H: 2-7/8"
Finish: black oxide Dimension L: 1-19/32"
Dimension D: 1-11/64" Bolt Hole Center-to-Center: 4-19/32"
Bearing Insert Material: 52100 Chrome Steel Bearing Insert Type: Ball
Bolt Size: 7/16" Dimension N: 5/8"
Housing Material: Cast iron Bore Dia.: 1-1/16"
Bearing Lubrication: Sealmaster GoldPlex-HP or NLGI #2 Equivalent Overall Width: 1-9/16"
Overall Height: 3-1/4" Item: 2-bolt Flange Bearing
Dimension F: 15/32" Series: SFT
Dimension B: 4-19/32" Shaft Locking Type: Set Screw
Temp. Range: -20 Degrees to 220 Degrees F Dimension E: 1-9/16"
Dimension M: 7/8" Dimension C: 17/32"
Dimension J: 3-1/4" Bearing Housing Material Type: Cast Iron
Overall Length: 5-9/16" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 1-1/16 In. Bore Dia., Bolt Hole Center-to-Center 4-19/32 In., Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, SFT Series, Bolt Size 7/16 In., Overall Height 3-1/4 In., Overall Width 1-9/16 In., Overall Length 5-9/16 In., Bearing Lubrication Sealmaster GoldPlex-HP or NLGI #2 Equivalent, Dynamic Load Capacity 4381 lb., Static Load Capacity 2567 lb.

Reviews of Sealmaster #SFT-17