This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Flange Cartridge Ball Bearing, PVR-1106 (Discontinued)
Mfr #
PVR-1106
Zoro #
G5006052
UPC # 662461299449
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVR-1106
- Zoro #
- G5006052
- UPC #
- 662461299449
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 2.188 in
- Bolt Size
- 1/2 in
- Overall Length
- 7-3/4 in
- Overall Width
- 7-3/4 in
- Overall Height
- 2-3/4 in
- Outside Dia.
- 7-3/4 in
Details
- Bearing Housing Material Type
- Cast Iron
- Bearing Insert Material
- Steel
- Max. RPM
- 650 RPM
- Locking Type
- Setscrew
- Lubrication
- Lithium Complex Grease With Synthetic Oil
- Temp. Range
- Up to 400°F
- Dynamic Load Capacity
- 11789 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.