This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Flange Cartridge Ball Bearing, PVR-1128 (Discontinued)
Mfr #
PVR-1128
Zoro #
G5004250
UPC # 662461306833
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVR-1128
- Zoro #
- G5004250
- UPC #
- 662461306833
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 2.188 in
- Outside Dia.
- 7-3/4 in
Details
- Bearing Housing Material Type
- Cast Iron
- Bearing Insert Material
- Steel
- Temp. Range
- Up to 220°F
- Lubrication
- Lithium Complex Grease With Synthetic Oil
- Locking Type
- Setscrew
- Max. RPM
- 2550 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.