This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Four Bolt Flange Ball Bearing, PVR-1501 (Discontinued)
Mfr #
PVR-1501
Zoro #
G5002169
UPC # 662461304297
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVR-1501
- Zoro #
- G5002169
- UPC #
- 662461304297
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1-3/4 in
- Bolt Size
- 0.56 in
- Overall Height
- 2.047 in
Details
- Bearing Housing Material Type
- Cast Iron
- Bolt Hole Center-to-Center
- 4-1/8 in
- Bearing Insert Material
- Steel
- Lubrication
- Lithium; EP; NLGI 2
- Max. RPM
- 3800 RPM
- Locking Type
- Setscrew
- Temp. Range
- Up to 220°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.