This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, PVR-2431 (Discontinued)
Mfr #
PVR-2431
Zoro #
G5006089
UPC # 662461241479
Country of Origin United States
Category Pillow Block Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVR-2431
- Zoro #
- G5006089
- UPC #
- 662461241479
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 2.188 in
Details
- Bearing Housing Material Type
- Cast Iron
- Bearing Insert Material
- Steel
- Bolt Hole Center-to-Center
- 4-3/8 in
- Mounting Surface to Shaft Center
- 2-5/8 in
- Max. Speed
- 3250 RPM
- Bearing Lubrication
- Lithium Complex Grease With Synthetic Oil
- Temp. Range
- Up to 220°F
- Locking Type
- Setscrew
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.