This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-12T (Discontinued)
Mfr #
FB-12T
Zoro #
G5004147
UPC # 662461031575
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-12T
- Zoro #
- G5004147
- UPC #
- 662461031575
- Country of Origin
- United States
- Bearing Housing Material Type
- Cast Iron
- Bolt Hole Center-to-Center
- 1-11/16 in
- Bearing Insert Material
- Steel
- Temp. Range
- Up to 220°F
- Finish
- Powder Coated
- Max. RPM
- 10200 RPM
- Lubrication
- Lithium Complex NLGI 2 Grease
- Locking Type
- Concentric
Dimensions
- Bore Dia.
- 3/4 in
- Overall Length
- 4.188 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.