This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-19 (Discontinued)
Mfr #
FB-19
Zoro #
G5004180
UPC # 662461010198
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-19
- Zoro #
- G5004180
- UPC #
- 662461010198
- Country of Origin
- United States
- Bearing Housing Material Type
- Cast Iron
- Bolt Hole Center-to-Center
- 1-7/8 in
- Bearing Insert Material
- Steel
- Max. RPM
- 5450 RPM
- Locking Type
- Setscrew
- Lubrication
- Lithium Complex NLGI 2 Grease
- Temp. Range
- Up to 220°F
- Finish
- Powder Coated
Dimensions
- Bore Dia.
- 1.188 in
- Overall Length
- 5.359 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.