This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-23T (Discontinued)
Mfr #
FB-23T
Zoro #
G5005039
UPC # 662461031643
Country of Origin United States
Category Flange Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-23T
- Zoro #
- G5005039
- UPC #
- 662461031643
- Country of Origin
- United States
- Bearing Housing Material Type
- Cast Iron
- Bolt Hole Center-to-Center
- 2-3/8 in
- Bearing Insert Material
- Steel
- Finish
- Powder Coated
- Locking Type
- Concentric
- Lubrication
- Lithium Complex NLGI 2 Grease
- Temp. Range
- Up to 220°F
- Max. RPM
- 6500 RPM
- Dynamic Load Capacity
- 5782 lb
Dimensions
- Bore Dia.
- 1.438 in
- Bolt Size
- 1/2 in
- Overall Length
- 6-1/8 in
- Overall Width
- 3-3/4 in
- Overall Height
- 1.885 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.