This item is Discontinued.

This item is Discontinued.
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, S-2116-M16 (Discontinued)
Mfr #
S-2116-M16
Zoro #
G5006098
UPC # 662461162606
Country of Origin United States
Category Pillow Block Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-2116-M16
- Zoro #
- G5006098
- UPC #
- 662461162606
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1 in
- Overall Length
- 5 in
- Overall Height
- 2.813 in
Details
- Bearing Housing Material Type
- Cast Iron
- Bearing Insert Material
- Steel
- Mounting Surface to Shaft Center
- 1.438 in
- Bearing Lubrication
- Lithium Complex NLGI 2 Grease
- Temp. Range
- Up to 220°F
- Max. Speed
- 2500 RPM
- Locking Type
- Setscrew
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.