Shop All Insert Bearings
Sealmaster
Mounted Insert Only Ball Bearing, 2-13T
Mfr # 2-13T
Zoro # G5001030
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Width 1.563 in
- Locking Type Concentric
- Dynamic Load Capacity (Lb.) 4381 lb
Product Information
- Brand Sealmaster
- MFR # 2-13T
- Zoro # G5001030
- UPC # 662461029114
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1.188 in |
Width | 1.563 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout (727)
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (6L221)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- MARTIN SPROCKET & GEAR Mst Bushing, R2 3 1/2 (R2 3 1/2)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-7/16 In (ER-39)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2 In (ER-32)
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (2-012)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KPPB4 (G1203KPPB4)
- Sealmaster Insert Bearings