
MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-215-C (Discontinued)
- Mfr # USRB5000-215-C
- Zoro # G5003891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USRB5000-215-C
Zoro #
G5003891
UPC #
662461357200
Country of Origin
Mexico
Dimensions
Bore Dia.
2.938 in
Overall Height
6.438 in
Overall Length
10.438 in
Overall Width
3.69 in
Bolt Size
3/4 in
Details
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Bearing Steel
Bolt Hole Center-to-Center
8-1/8 in
Mounting Surface to Shaft Center
3-1/4 in
Temp. Range
Up to 220°F
Bearing Lubrication
Lithium Complex NLGI 2 Grease
Max. Speed
1600 RPM
Dynamic Load Capacity
47447 lb
Locking Type
Collar Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.