1.31 in. H X 2.09 in. W X 6.25 in. L Gray Triploymer K Gutter Sealant

  • Mfr # 85128
  • Zoro # G216042044
product price: 
$
8.99
/ea
Sold in multiples of 4 for $35.96

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85128
Zoro #
G216042044
UPC #
49821194772
Country of Origin
United States

Description

Gutter Style: K *Material: Triploymer *Brand Name: SeamerMate *Product Type: Gutter Sealant *Sub Brand: *Color: Gray *Length: 6.25 *Width: 2.09 *Height: 1.31 Capacity: 3 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews