Dining Chair, 24.4 in W, 26.4 in D, 35.83 in H, Steel Frame, Charcoal Frame, 6PK
- Mfr # HKVS932B
- Zoro # G616044273
product price:Â
$
1,226.99
/pk of 6, $204.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HKVS932B
- Zoro #
- G616044273
- UPC #
- -
- Country of Origin
- China
Description
Seasonal Trends Dining Chair, 250 lb Weight, Seat Width: 19.1 in, Seat Depth: 19-1/2 in, Back Width: 19.1 in, Back Height: 22 in, Arm Height from Floor: 25.4 in, Arm Height from Seat: 9.4 in, Frame Material: Steel, Frame Color: Charcoal, 24.4 in W, 26.4 in D, 35.83 in H, Includes: 6 Chairs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.