Shop SEASONAL TRENDS
Create Account
Quad Folding Chair, 89 cm W, 64 cm D, 90 cm H, 500 lb Capacity, Oxford Seat, Steel Frame
Mfr # HQC01051-OR
Zoro # G813763267
product price:Â
$
64.59
/ea
Sold in multiples of 4 for $258.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HQC01051-OR
- Zoro #
- G813763267
- UPC #
- 689215386880
- Country of Origin
- China
Description
Whether you are attending a sporting event, concert, camp ground or need a portable and comfortable seat on the go, the heavy-duty Quad Folding Chair is built for any outdoor event or occasion. The 500 lb weight capacity chair features two cup holders as well as a padded seat and padded backrest. It comes with a 600D carry bag that will allow you to easily carry the lightweight chair to and from any event making it the perfect folding chair for all outdoor activities.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov