Shop SEASONAL TRENDS
Create Account
Umbrella, 2.5m/98.43 in H, 8.9 ft W Canopy, 8.9 ft L Canopy, Round Canopy
Mfr # UM90BKOBD18/WT
Zoro # G113762939
product price:Â
$
82.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM90BKOBD18/WT
- Zoro #
- G113762939
- UPC #
- 99266354729
- Country of Origin
- China
Description
Seasonal Trends Umbrella, Round Canopy, 8.9 ft W Canopy, 8.9 ft L Canopy, 4 Ribs, Polyester Fabric, Navy/White Fabric, Steel Frame, Black Frame, Steel Base, Base Finish: Black, Manual Handle Opening Mechanism, 2.37m Pole Height, 8.9 ft Length, 8.9 ft Width, 2.5m/98.43 in Height, Resists: Fade Resistance and rust resistant finish, Suitable for: Outdoor Use, Includes: Instruction Manual
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov