Shop SEASONAL TRENDS
Create Account
Umbrella, 92.9 in H, 107.9 in W Canopy, 107.9 in L Canopy, Round Canopy, Steel Frame
- Mfr # UM0508/60036
- Zoro # G425007414
product price:Â
$
78.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UM0508/60036
- Zoro #
- G425007414
- UPC #
- 45734685055
- Country of Origin
- China
Description
Seasonal Trends Umbrella, Canopy Shape: Round, Canopy Width: 107.9 in, Canopy Length: 107.9 in, Number of Ribs: 6, Fabric Material: Polyester, Fabric Color: Taupe, Frame Material: Steel, Frame Color: Black/White, Base Material: Steel, Opening Mechanism: Crank, Pole Height: 92.9 in, 92.9 in L, 1-1/2 in W, 92.9 in H, Suitable for: Outdoor Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.