Shop SEASONALS
Create Account
41112PRP Washable Female Dog Diaper; Purple - Medium
- Mfr # 41112PRP
- Zoro # G103785290
product price:Â
$
32.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41112PRP
- Zoro #
- G103785290
- UPC #
- 755709605550
- Country of Origin
- China
Description
Our medium sized dog diapers are designed for dog breeds weighing 55-75 pounds including Afghan, Airedale, Dalmation, Doberman, Collie, Malinois, Tervuren, Coonhound, English Setter, Golden Retriever, Gordon Setter, Greyhound, Irish Setter, Ridgeback, Samoyed, Saluki, Standard Poodle, and Weimeraner
Features- Washable female dog diaper
- Absorbent Cotton Flannel Lining
- Machine washable
- Can Be Used with an Ordinary Sanitary Pad
- Made in the USA
- Color: Purple
- Gender: Female
- Size: Medium
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.