Shop SEASONALS
Create Account
41206CMF Washable Male Dog Belly Band; Camouflage - Fits Petite
- Mfr # 41206CMF
- Zoro # G903785131
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41206CMF
- Zoro #
- G903785131
- UPC #
- 755709600906
- Country of Origin
- China
Description
Our petite sized belly bands are designed for dog breeds with waist circumferences under 11 inches including Maltese Silky, Terrier Toy, Poodle, Pekingese, Miniature Pinscher, Yorkie, Griffon, Papillon, Silky Terrier, Light Greyhound, and Tibetan.
Features- Male washable dog belly
- Absorbent Cotton Flannel Lining
- Machine washable
- Can Be Used with an Ordinary Sanitary Pad
- Made in the USA
- Color: Camouflage
- Gender: Male
- Size: Petite
- Weight: 0.5 lbs