Shop SEASONS COMFORT
Create Account
14 in High Velocity, Heavy Duty Fan
- Mfr # FHV14
- Zoro # G324487102
product price:
$
40.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHV14
- Zoro #
- G324487102
- UPC #
- 013204000233
- Country of Origin
- China
Description
Seasons Comfort 14 Inch High Velocity Heavy Duty Fan, Black, 3 Speeds, 360 Degree Tilt, Carry Handle, 60 W - Metal Industrial Floor Fan for Home, Office & Worksite Stay cool and comfortable with the Seasons Comfort 14-Inch High-Velocity Fan, a versatile and powerful cooling solution for any home or office space. Designed with functionality and durability in mind, this fan features a heavy-duty all-metal construction in sleek black, ensuring long-lasting performance. The 360° adjustable tilt allows you to direct airflow precisely where needed, making it an excellent choice as a bedroom fan, desk fan, or floor fan for larger spaces. With its 3-speed settings, you can easily adjust the airflow to your preference, whether you need a gentle breeze or a powerful blast of cooling air. This portable fan is equipped with a built-in carry handle and a sturdy cradle base for vibration-free operation, ensuring stability on any surface. Approx. size 17 in x 17 in x 7 in. Its compact yet powerful design makes it perfect as a small desk fan, personal fan, or even a travel fan for cooling comfort on the go. Safety and convenience are prioritized with the ETL-listed certification, a 6-foot grounded power cord, and a 1-year warranty. Whether you're using it as a cooling fan for your room, a metal fan for your workspace, or a portable fan for travel, this fan combines functionality, portability, and style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.