Shop SEASONS COMFORT
Create Account
20 in Box Fan
- Mfr # FBX20
- Zoro # G824487107
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBX20
- Zoro #
- G824487107
- UPC #
- 013204000264
- Country of Origin
- China
Description
Seasons Comfort 20 Inch Box Fan, 3 Speeds, Quite, Carry Handle - Indoor Use Floor Box Fan Stay comfortable and cool with the Seasons Comfort 20-Inch Box Fan, designed to bring powerful, quiet airflow to any room. This sleek and modern electric fan features a 3-speed motor that allows you to adjust the airflow for the perfect level of cooling, whether you're in a bedroom, office, or living room. The quiet operation ensures a peaceful environment while you sleep or work, making it the ideal choice for spaces that require minimal noise. Built for long-lasting performance, this fan has a durable construction and comes equipped with five high-performance blades to generate strong, consistent airflow. The built-in carry handle makes it easy to move the fan from room to room, providing cool comfort wherever you need it most. Its front-mounted controls are easy to use, allowing you to quickly switch between settings. The fan is designed to stand freely in any room, and its ETL Listed certification assures it meets high safety standards. With a 5-foot power cord, this fan offers flexibility in placement and is perfect for bedrooms, offices, living rooms, or as a personal fan. Approx. size 21.50 in H x 20.50 in W x 5 in L. Whether you're looking for a cooling fan for a hot summer day or a quiet fan for daily use, this 20-inch box fan is the reliable, portable, and efficient choice. It also offers easy maintenance and is built to withstand years of use. Enjoy the cooling breeze with the Seasons Comfort Box Fan, designed to make your home or office cooler and more comfortable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.