Shop SEASONS COMFORT
Create Account
20 in High Velocity, Heavy Duty Fan
- Mfr # FHV20
- Zoro # G924487090
product price:
$
59.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHV20
- Zoro #
- G924487090
- UPC #
- 013204000097
- Country of Origin
- China
Description
Seasons Comfort 20 Inch High Velocity Heavy Duty Fan, Black, 3 Speeds, 360 Degree Tilt, Carry Handle, 120 W - Metal Industrial Floor Fan for Home, Office & Worksite The Seasons Comfort 20-Inch High Velocity Fan is built to deliver exceptional cooling performance in large spaces. With its powerful 120W motor and 3-speed settings, this fan provides a strong and customizable airflow to suit any environment, whether you're cooling a bedroom, office, or living room. Its high-velocity airflow is perfect for large areas, making it ideal for use in homes, garages, or commercial spaces. Designed for durability and reliability, the fan features an all-metal construction that ensures long-lasting performance. The 3 metal blades enhance airflow efficiency while maintaining quiet operation, so you can enjoy a cool, peaceful environment. The cradle base design ensures the fan operates smoothly and without vibration, even at its highest speed, making it perfect for use in rooms where stability is key. For added flexibility, the Seasons Comfort Fan offers a 360-degree tilt, allowing you to easily adjust the airflow direction to where it's needed most. The built-in carry handle makes this fan portable and easy to move, whether you need it for your bedroom, office, or even as a travel fan. The 6-foot grounded power cord ensures you can place it wherever it's needed, without the worry of power limitations. Approx. size 22.75 in H x 10.50 in W x 23.25 in L. This fan is ETL Listed, meaning it meets high safety standards for electrical devices, ensuring safe and reliable operation for everyday use. With its sleek black color and modern design, this fan complements any room décor while providing powerful, efficient cooling when you need it the most.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.