KAF150B15-18 Console Cover for 2015-2018 Ford F150 Bucket seat

  • Mfr # KAF150B15-18
  • Zoro # G503983760
product price: 
$
42.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KAF150B15-18
Zoro #
G503983760
UPC #
459166986138
Country of Origin
China

Description

Seat Armour is a rapidly growing automotive accessories manufacturer offering car accessories at a significantly lower than competitive manufacturers without compromising on the quality of the product. From polo shirts, oxfords, pants, poly-cotton work shirts, sweaters, hats, leather shoes, t-shirts and auto seat cover, we offer a variety of products to meet your needs. Also included in our product range is a wide array of corporate novelty items such as pens, mugs, key chains etc.

Features
  • Protect your center console from arm perspiration and harmful UV rays that leads to cracking and fading
  • Made out of 100% Cotton terry velour and also keeps it cool to the touch in those hot summer months
  • Complete with a handy sleeve pocket to store needed articles like cell phones or sun glasses
  • Proudly embroidered with your vehicles logo
Compatibility
  • 2015-2018 Ford F150
Specifications
  • Material: 100% Cotton Terry Velour
  • Country of Origin: El Salvador
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews