Shop SEAVIEW

28in Pre-Drilled Dual Mount f/Open Array Radars Up to 4.5ft - Black - Top Plate Required

  • Mfr # PMADM3M1BLK
  • Zoro # G123512784

product price: 
$
2,317.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PMADM3M1BLK
Zoro #
G123512784
UPC #
727908835700
Country of Origin
United States

Description

28in Pre-Drilled Dual Mount for Open Array Radars Up to 4.5ft - Black - Top Plate Required Install your sat dome, camera, or other marine electronics above your radar using a Seaview Dual Mount. Doing this ensures maximum performance out of your electronics and eliminates radar interference. The bottom mounting plate is pre-drilled to fit all closed dome radars, while the top mounting plate is modular and sold separately. The oval hollow mast section allows for easy cable management. Compact Design Specifically designed to not take up a large number of space results in the perfect solution where space saving is a must. Eliminate Interference A Dual Mount gives your radar or satdome extra height clearance to tower above anything that could obstruct its view, while still maintaining a small footprint. This also allows for all electronic cables to pass through one hole for a cleaner installation. Universal The lower platform is welded onto the main body of the mount. This platform comes pre-drilled for just about all open and closed dome radars. The above image shows a lower platform on a dual mount that's for a closed dome radar. When selecting a Seaview dual mount be sure to check to make sure that the particular one you are looking at is for a closed dome radar or an open array radar. The dual mounts that are for an open array radar have an extended lower platform so that the antenna clears the main body of the mount. Modular Top Plate The top platform is where you bolt the Top Plate to. Seaview developed the Top Plate to make product selection easier for the customer and to enhance the look of these mounts. Long gone are the days of top plates with a bunch of holes in them. Top Plate Sold Seperately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.