
Acid/Corrosive Storage Cabinet, 30 Gallon, 1 Shelves, 43 in W x 46 in H x 18 in D, Blue
Mfr # C330
Zoro # G116045756
product price:Â $1,397.99
/eaKey Features
Storage Capacity
30 gal
Number of Shelves
1
Exterior Height
46 in
Exterior Depth
18 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C330
Zoro #
G116045756
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
46 in
Exterior Depth
18 in
Exterior Width
43 in
Details
Item
Acid/Corrosive Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Color
Blue
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Safe-T-Door
Description
The leak tight sump and shelves of the cabinet are equipped with removable corrosive-resistant polyethylene trays to contain accidental spills. Acid Cabinets are finished in corrosive-resistant blue urethane paint. Large warning label reads: CAUTION CORROSIVES. Or choose your own special message or wording.Cabinet by itself is not recommended for the storage of Nitric or Sulfuric Acids unless used in conjunction with PE3045 Polyethylene Cabinet.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.