
Acid/Corrosive Storage Cabinet, 60 Gallon, 2 Shelves, 31 in W x 65 in H x 31 in D, Blue
Mfr # C160
Zoro # G116045787
product price:Â $1,709.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Storage Capacity
60 gal
Number of Shelves
2
Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C160
Zoro #
G116045787
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
31 in
Details
Item
Acid/Corrosive Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Color
Blue
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard 2-Door
Description
The leak tight sump and shelves of the cabinet are equipped with removable corrosive-resistant polyethylene trays to contain accidental spills. Acid Cabinets are finished in corrosive-resistant blue urethane paint. Large warning label reads: CAUTION CORROSIVES. Or choose your own special message or wording.Cabinet by itself is not recommended for the storage of Nitric or Sulfuric Acids unless used in conjunction with PE3045 Polyethylene Cabinet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.