Shop SECURE
Create Account
BEDPAD-45 12 x 30 in. Bed Sensor Pad
- Mfr # BEDPAD-45
- Zoro # G104173898
product price:Â
$
41.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEDPAD-45
- Zoro #
- G104173898
- UPC #
- 734122000081
- Country of Origin
- China
Description
Features
- Antimicrobial and Non-Skin sensitive covers
- No Holes - Incontinent Proof
- Can be folded without damage
- Comfortable ultra thin design
- No weight restrictions
- Slip-resistant
- 2 ft. extension cord
- 5 ft. connecting cord
- Metal connector, no plastic
- Can use with wide range of mattresses
- Auto reset feature eliminates false alarms or "alarm fatigue."
- Alarm will not sound if resident simply rolls over in bed.
- Alarm sound will automatically shut off if resident sits or lies back down on pad after fully getting off pad.
- Ultra thin monitoring pads are discreet and imperceptible to residents. Ideal for dementia residents.
- Color - Yellow
- 45 day Warranty.
- Size - 24 x 30 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.