Shop 3M

SecureFit Safety Helmet, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Hi-Viz Green

  • Mfr # X5014VX-ANSI
  • Zoro # G5779419

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5014VX-ANSI
Zoro #
G5779419
UPC #
-
Country of Origin
Poland

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Vented, Reflective Hard Hat
Head Protection Style
Climbing
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Hi-Vis Green
Head Protection Venting
Yes
Standards
ANSI Z89.1
ANSI Electrical Class
C
ANSI Impact Type
1
Accessory Slots
Yes
Hard Hat ANSI Class
C
Includes
Replaceable Brow Pad, Uvicator
Graphics
None
ANSI Classification
Type 1, Class C
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
High-Visibility
Features
Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator
Head Protection Brand
3M
Shell Pattern
Solid
Compatible Suspension Brand
3M
Compatible Suspension Manufacturer Part Number
X5-6PTSUS
Shell Material
ABS
Includes Reflective Decals
Yes
Reverse Donning
Non-Reversible
Venting
Yes
Dielectric
No
Weight
14.4 oz
Includes Chin Strap
Yes
Reflective Decal Color
Silver
Headwear Style
Climbing
Graphics Type
No Graphics
Shell Color
Fluorescent Green
Impact Absorbing Material
EPP
Includes Accessory Slots
Yes

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color High-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.