Shop 3M

SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Orange

  • Mfr # X5007VX-ANSI
  • Zoro # G5779245

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X5007VX-ANSI
Zoro #
G5779245
UPC #
-
Country of Origin
Poland
Item
Vented, Reflective Hard Hat
Head Protection Style
Climbing
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Orange
Head Protection Venting
Yes
Standards
ANSI Z89.1
Head Protection Graphics
No Graphics
Includes
Replaceable Brow Pad, Uvicator
ANSI Classification
Type 1, Class C
Hard Hat ANSI Class
C
ANSI Impact Type
1
Accessory Slots
Yes
ANSI Electrical Class
C
Graphics
None
Hard Hat ANSI Type
1
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
Not High-Visibility
Features
Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator
Head Protection Brand
3M
Venting
Yes
Includes Reflective Decals
Yes
Reflective Decal Color
Silver
Dielectric
No
Weight
14.4 oz
Compatible Suspension Manufacturer Part Number
X5-6PTSUS
Headwear Style
Climbing
Impact Absorbing Material
EPP
Shell Color
Orange
Graphics Type
No Graphics
Shell Pattern
Solid
Includes Accessory Slots
Yes
Shell Material
ABS
Compatible Suspension Brand
3M
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.