This item is Discontinued.

3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Red X5005VX-ANSI

This item is Discontinued.

3M

SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Red (Discontinued)

Mfr # X5005VX-ANSI
Zoro # G5779333
Country of Origin Poland
Category Hard Hats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X5005VX-ANSI
Zoro #
G5779333
UPC #
-
Country of Origin
Poland
Item
Vented, Reflective Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Red
Head Protection Venting
Yes
Standards
ANSI Z89.1
Includes
Replaceable Brow Pad, Uvicator
Accessory Slots
Yes
ANSI Classification
Type 1, Class C
Hard Hat ANSI Type
1
ANSI Electrical Class
C
Hard Hat ANSI Class
C
Head Protection Graphics
No Graphics
Graphics
None
ANSI Impact Type
1
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator
Head Protection Brand
3M
Venting
Yes
Includes Reflective Decals
Yes
Shell Pattern
Solid
Shell Material
ABS
Includes Accessory Slots
Yes
Shell Color
Red
Graphics Type
No Graphics
Headwear Style
Climbing

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.