This item is Discontinued.

3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Yellow X5002V-ANSI

This item is Discontinued.

3M

SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Yellow (Discontinued)

Mfr # X5002V-ANSI
Zoro # G5722238
Country of Origin Poland
Category Hard Hats
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X5002V-ANSI
Zoro #
G5722238
UPC #
-
Country of Origin
Poland
Item
Vented Hard Hat
Head Protection Style
Climbing
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z89.1
Graphics
None
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class C
Includes
Replaceable Brow Pad, Uvicator
Accessory Slots
Yes
Hard Hat ANSI Class
C
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Features
Accessory Slots, Pressure Diffusion Technology, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector
Head Protection Brand
3M
Shell Material
ABS
Includes Accessory Slots
Yes
Graphics Type
No Graphics
Headwear Style
Climbing
Shell Pattern
Solid
Shell Color
Yellow
Venting
Yes

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.