This item is Discontinued.
This item is Discontinued.
Delayed Egress Maglock, 12/24VDC, SS (Discontinued)
Mfr #
IEXDA
Zoro #
G1542409
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IEXDA
- Zoro #
- G1542409
- UPC #
- -
- Country of Origin
- United States
- Item
- Electromagnetic Delay Egress
- Finish
- Unfinished
- Type
- Surface Mount
- Input Voltage
- 12/24V DC
- For Use With
- Access Control
- Material
- Stainless Steel
- Includes
- Armature, Mounting Hardware
- Opening Action
- Electromagnetic
- Options Included
- Dual Voltage
- Series
- IDA
- Features
- External Reset, Indoor Use Only
- Amp Draw @ 24V
- 0.27
- Standards
- UL Listed
- Release Delay
- 15 to 30 sec
- Mfr. Series
- IDA
- Holding Force (Lb.)
- 1,200
- Amp Draw @ 12V
- 0.37
- Amp Draw @ Voltage
- 270 A @ 24V DC, 370 A @ 12V DC
- Holding Force - Maximum
- 1,200 lb
- Compatible Product Type
- Magnetic Locks
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Lock Body Width (In.)
- 2 in
- Lock Body Depth (In.)
- 3 5/8 in
- Armature Length (In.)
- 8 15/16 in
- Armature Depth (In.)
- 5/16 in
- Armature Width (In.)
- 2 3/4 in
- Lock Body Length (In.)
- 12 1/2 in
- Lock Body Width
- 3 5/8 in
- Armature Width
- 2 3/4 in
- Armature Length
- 8 15/16 in
- Armature Depth
- 5/16 in
- Lock Body Depth
- 2 in
- Lock Body Length
- 12 1/2 in
- Fits Chest Size
- External Reset, Indoor Use Only
Description
Electromagnetic Delay Egress, Surface Mount, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 0.37, Amp Draw @ 24V 0.27, Input Voltage 12/24V DC, Features External Reset, Indoor Use Only, Holding Force (Lb.) 1,200, Armature Length (In.) 8 15/16 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 5/16 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 3 5/8 in, Mfr. Series IDA, 15 to 30 sec Release Delay, Unfinished Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.