Shop SECURITRON
See all product information
Create Account
Securitron Concealed Electrical Power Transfer - for Door Frame - Metal
Mfr # CEPT-10
Zoro # G1609128
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Finish
Satin Stainless
For Use With
Hinges Up to 6 in and Continuous Hinges with Cutout
Standards
UL Listed, ULC Listed
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEPT-10
- Zoro #
- G1609128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 1/6 in
- Height
- 9 in
- Wire Size
- 18 to 22 AWG
- Depth
- 1 1/32 in
- Overall Length
- 1 in
- Overall Height
- 9 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 1 in
Details
- Item
- Electric Power Transfer Wire
- Includes
- Mounting Hardware
- Finish
- Satin Stainless
- For Use With
- Hinges Up to 6 in and Continuous Hinges with Cutout
- Standards
- UL Listed, ULC Listed
- Material
- Steel
- Number of Wires
- 10
- Amps
- 5 A
- Current
- 5 A
Description
Electric Power Transfer Wire, NA, Length 1-3/16 In., Width 1-7/6 In., Height 9-1/6 In., Clear, Steel Material, Includes (2) 18 AWG and (8) 22 AWG Wires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.