Shop SECURITRON
See all product information
Create Account
Maglock, Satin Brass, 12VDC/24VDC, Maglocks
- Mfr # M380EBD 606
- Zoro # G210056245
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Input Voltage
12V DC, 24V DC
For Use With
Securitron Smart Magnalocks
Includes
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M380EBD 606
- Zoro #
- G210056245
- UPC #
- 197163201839
- Country of Origin
- United States
- Finish
- Satin Brass
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Securitron Smart Magnalocks
- Includes
- Maglocks
Description
M380E Maglock, 600 lb Holding Force, 12/24 VDC Bondstat Monitor, DPS, Satin Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.