Shop SECURITRON
See all product information
Create Account
Maglock, Dark Oxidized Bronze, 12VDC/24VDC, Maglocks
- Mfr # M380EBD 613E
- Zoro # G910056354
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Bronze
Input Voltage
12V DC, 24V DC
For Use With
Securitron Smart Magnalocks
Includes
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M380EBD 613E
- Zoro #
- G910056354
- UPC #
- 197163051984
- Country of Origin
- United States
- Finish
- Dark Oxidized Bronze
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Securitron Smart Magnalocks
- Includes
- Maglocks
Description
M380E Maglock, 600 lb Holding Force, 12/24 VDC Bondstat Monitor, DPS, Dark Oxidized Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.