Mortise Keyswitch, Stainless Steel, Satin Stainless, Includes: Tamper-Resistant Screws
- Mfr # MK
- Zoro # G1609660
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Type
Single Gang
Includes
Tamper-Resistant Screws
Material
Stainless Steel
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK
- Zoro #
- G1609660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 5/8 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Item
- Mortise Keyswitch
- Finish
- Satin Stainless
- Type
- Single Gang
- Includes
- Tamper-Resistant Screws
- Material
- Stainless Steel
- Color
- Clear
- For Use With
- Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
- Includes Hardware
- Hardware Included
- Product Type
- Mortise Keyswitch
- ANSI/BHMA Finish
- Unfinished
- Compatible Brand
- Securitron
- Shell Material
- Stainless Steel
Description
Mortise Keyswitch,SS,Momentary,5A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.