This item is Discontinued.

This item is Discontinued.
Power Supply, Dual Voltage Boxed, White (Discontinued)
Mfr #
BPS-12/24-1
Zoro #
G0469113
Country of Origin United States
Category Electromagnetic Lock Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-12/24-1
- Zoro #
- G0469113
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Supply
- For Use With
- Electric Strikes
- Finish
- White
- Input Voltage
- 120V
- Batteries Required
- Batteries Required
- Standards
- UL Listed
- Sub-Category
- Power Supply/Charger
- Number of Outputs
- 1
- Type
- Dual Voltage Boxed
- Output Current (Amps)
- 1
- Voltage Output
- 12 or 24V DC
- Material
- Metal
- Fits
- Card readers Electric strikes Motion sensors DC voltage cameras Fire alarm system
- Voltage
- 12/24V DC
- Series
- BPS
- Current @ 12V
- 1 A
- Product Type
- Power Supply
- Shell Material
- Metal
Dimensions
- Enclosure Depth (In.)
- 4 in
- Enclosure Height (In.)
- 12 in
- Enclosure Width (In.)
- 9 in
- Height (In.)
- 12 in
- Width (In.)
- 9 in
- Depth
- 4"
- Height
- 12"
- Overall Height
- 12 in
- Overall Width
- 9 in
- Overall Length
- 4 3/4 in
- Enclosure Height
- 12 in
- Enclosure Depth
- 4 3/4 in
- Enclosure Width
- 9 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Power Supply, Dual Voltage Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 9 In, Enclosure Height 12 In, Width 9 In, Height 12 In, Batteries Required, Number of Outputs 1, Input Voltage 120VAC o r220VAC, Voltage Output 12 or 24VDC, Output Current 1 Amps, Standards UL, For Use With Electric Strikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.