Shop All Electric Strikes
Securitron
Weather Cover, Plastic, WSS-W1/WSS-W2
Mfr # WCC
Zoro # G1609380
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Color clear
- Type Single Gang
- For Use With Mfr. No. WSS-W1, WSS-W2
- Material Plastic
Product Information
- Brand Securitron
- MFR # WCC
- Zoro # G1609380
- Country of Origin United States
- Category Electric Strikes
Details
Description
Weather Cover, Single Gang, Clear, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 6 OAL, 37/64 OD, PK3 (1NAF8)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016160195)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- SDC Electric Strikes (25-4U)
- Securitron Electric Strikes