This item is Discontinued.

See All Industries 30 in "H x 36 in "W, Frameless Mirror G3036

This item is Discontinued.

See All Industries

30 in "H x 36 in "W, Frameless Mirror (Discontinued)

Mfr # G3036
Zoro # G4091981
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3036
Zoro #
G4091981
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Height (In.)
30 in
Width (In.)
36 in
Overall Width
36 in
Overall Depth
1 in
H x W x D
30 in x 36 in x 1 in
Thickness
1/4 in
Overall Height
30 in
Overall W x H
36 in x 30 in
Height
30 in
Width
36 in
Depth
1 in

Details

Material
Glass with Copper Coated Back (Mirror)
Item
Bathroom Mirror
Mirror Surface
Glass
Shape
Rectangular
Mounting
Clips and Screws
Includes
1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
Lamp Type
Not Included
Accessory Type
Frameless Mirror
Product Type
Bathroom Mirror
Frame Finish
Unfinished
Includes Mounting Hardware
Yes
Includes Lamps
No
Tilt Type
Fixed
ADA Compliant
Not ADA Compliant
Lighted
No
Mirror Type
Without Frame
Mirror Product Type
Bathroom Mirror

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 36 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1 in, Thickness 1/4 in

Ratings & reviews