Shop SEE ALL INDUSTRIES
See all product information
Create Account
Mirror, Flat, Indoor, Glass 12" W x 12" H, Glass, Hardboard, Rectangular
- Mfr # N1212F
- Zoro # G5323722
product price:Â
$
34.85
/ea
Key Features
Mirror Material
Glass
Backing Material
Hardboard
Mirror Shape
Rectangular
Width
12"
Height
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1212F
- Zoro #
- G5323722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12"
- Height
- 12"
Details
- Item
- Mirror,Flat,Indoor,Glass 12" W x 12" H
- Mirror Material
- Glass
- Backing Material
- Hardboard
- Mirror Shape
- Rectangular
- Includes
- Adjustable Swivel Mounting Bracket
- Rim Material
- Vinyl
Description
Mirror,Flat,Indoor,Glass 12 In. W x 12 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.