Shop SEE ALL INDUSTRIES
See all product information
Create Account
Mirror, Indoor, Glass, 26", Glass, 26", Hardboard, Circular, 160 Degrees Viewing Angle
- Mfr # N26
- Zoro # G5323661
product price:Â
$
76.19
/ea
Key Features
Mirror Material
Glass
Diameter
26"
Approximate Viewing Distance
30 ft
Viewing Angle
160 Degrees
Mirror Shape
Circular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N26
- Zoro #
- G5323661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 26"
Details
- Item
- Mirror,Indoor,Glass,26"
- Mirror Material
- Glass
- Backing Material
- Hardboard
- Approximate Viewing Distance
- 30 ft
- Viewing Angle
- 160 Degrees
- Mirror Shape
- Circular
- Includes
- Mounting Bracket and Hardware
- Rim Material
- Metal
Description
Mirror,Indoor,Glass,26 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.