This item is Discontinued.

Seek Thermal Infrared Camera, -40 Degrees  to 824 Degrees F, 70 mK, 320 x 256 Display RQ-AAAX

This item is Discontinued.

Seek Thermal

Infrared Camera, -40 Degrees to 824 Degrees F, 70 mK, 320 x 256 Display (Discontinued)

Mfr # RQ-AAAX
Zoro # G5432360
UPC # 855753005655
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RQ-AAAX
Zoro #
G5432360
UPC #
855753005655
Country of Origin
United States

Dimensions

Display Size
2.4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Field of View
32 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 824 Degrees
Thermal Sensitivity
70 mK
Focus Method
Fixed
Display Resolution
320 x 256
File Formats
PNG
Removable Memory Card
SD
Includes
Seek Reveal PRO, USB Cable, Wrist Lanyard
Thermal Sensitivity - IR Camera
70 mK
Image Notation
No Notation
Frame Rate - IR Camera
15 Hz
Temp. Range (C) - Infrared
-40 Degrees to 440 Degrees
Laser Sighting
No
Special Features
Fast Frame Technology
IR Detector Resolution
320 x 256 Pixels
Data Logging
Yes
Temp. Accuracy
+/-5 Degrees F
Thermal And Visible Light Blending
No
Detector Resolution - Infrared
320 x 256 Pixels
Thermal and Visible Light Blending
Yes
Image Frequency
15 Hz
Ambient Temp. Range (F)
32 Degrees to 95 Degrees
Focus Range
8" to Infinity
Field of View - IR Camera
24.0 Degrees Horizontal x 32.0 Degrees Vertical
Drop Tested
Not Tested
Multiple Lens Option
No
Temp. Accuracy (F) - Infrared
+/-5 Degrees
Display Type
TFT Color LCD
Display Resolution - IR Camera
320 x 240 Pixels
Temp. Accuracy (C)
+/-1.0 Degrees
Display - IR Camera
2.4 in TFT Color LCD
Articulating Lens
No
Wireless
No
Focus Range - Infrared
0.20m to Infinity
Alarm
No
Ambient Temp. Range
0 Degrees to 35 Degrees C
Data Logging - Instrument
Yes
Thermal Resolution
76,800 Pixels
Spectral Response - Infrared
7.2 to 13.0um
Emissivity
Adjustable 0.30 to 1.00
Temp. Accuracy (F)
+/-5 Degrees
Display
2.4" Color
Picture In Picture
No
NIST Certified
No
Temp. Range (C)
-40 Degrees to 440 Degrees
Temp. Range (F)
-40 Degrees to 824 Degrees
Spectral Response
7.2 to 13.0um
Item - Infrared Camera
Infrared Camera
Focus Distance - Infrared
Minimum of 0.20 m
Temp. Accuracy (C) - Infrared
+/-1.0 Degrees
Maximum Temperature Measured Degrees C
440 Degrees C
Interface
USB
Minimum Operating Temperature Degrees F
32 Degrees F
Accuracy Degrees C
+/-1.0 Degrees
Maximum Emissivity Setting
1.00
Portability
Handheld
Laser Sighting Type
No Laser Sighting
Emissivity Adjustability
Adjustable
Series
Seek Thermal Reveal Pro Series
Battery Run Time
4 hr
Minimum Focus Distance
0.2 m
Infrared Resolution
320 x 240
Lens Angles Included
32 Degrees
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Operating Temperature Degrees F
95 Degrees F
Frame Rate
15 Hz
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wired
Accuracy Degrees F
+/-5.0 Degrees
Minimum Temperature Measured Degrees C
-40 Degrees C
Minimum Emissivity Setting
0.30
Maximum Temperature Measured Degrees F
626 Degrees F
Digital Display Screen Type
TFT LCD

Description

Infrared Camera, Temperature Alerts Not Applicable, Frame Rate 15 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Applicable, Alert Type Not Applicable, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.30, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.2 m, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.