This item is Discontinued.

Seek Thermal PhoneAdapter, 206x156Res, Manual, iOS LW-AAA

This item is Discontinued.

Seek Thermal

PhoneAdapter, 206x156Res, Manual, iOS (Discontinued)

Mfr # LW-AAA
Zoro # G305302189
UPC # 855753005044
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW-AAA
Zoro #
G305302189
UPC #
855753005044
Country of Origin
United States

Dimensions

Height
1 in
Width
1.75 in
Manufacturers Warranty Length
1 yr
Depth
1 in
Overall Depth
7/8 in
Overall Height
1 in
Overall Width
1 3/4 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
1000 ft Detection Distance, Focusable Lens, Photo and Video Capture, Spot Temperature

Details

Item
IR Smart Phone Adapter
Spectral Response - Infrared
7.5 to 14.0um
Frame Rate - IR Camera
9 Hz
Focus Method
Manual
Number of Color Palettes
10
Focus Distance - Infrared
Minimum of 0.15m
Special Features
10 Color Palettes, 1800 ft Detection Distance, Auto Mode Only, Focusable Lens, High-Low Temperature, Photo and Video Capture, Spot Temperature
Picture In Picture
Yes
Thermal and Visible Light Blending
No
Includes
Protective Case
Thermal Sensitivity - IR Camera
70 mK
Temp. Range (F) - Infrared
-40 Degrees to 626 Degrees
Temp. Range (C) - Infrared
-40 Degrees to 330 Degrees
Drop Tested
Not Tested
Visual Light Resolution
No
Image Notation
No Notation
Emissivity
Fixed
Adapter Weight
0.5 oz
Detector Resolution - Infrared
206 x 156 Pixels
Adapter Powered By
Smart Phone
NIST Certified
No
Compatible Smart Phones
Android Devices, iOS Devices
Thermal Resolution
32,136 px
Frame Rate
9 Hz
Minimum Focus Distance
15.24 cm
Infrared Resolution
206 x 156
Field of View
36 Degrees
Weight
0.5 oz
Minimum Temperature Measured Degrees F
-40 Degrees F
Features
1000 ft Detection Distance, Focusable Lens, Photo and Video Capture, Spot Temperature
Thermal Sensitivity
70 mK
Emissivity Adjustability
Fixed
Compatible Operating System
iOS
Maximum Temperature Measured Degrees F
626 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Power Source
Smartphone
Maximum Temperature Measured Degrees C
330 Degrees C
Power Source - TS Only
Smartphone
Power Source - old
Smartphone

Description

IR Smart Phone Adapter, Infrared Resolution 206 x 156, Field of View 36 Degrees , Frame Rate 9 Hz, Emissivity Adjustability Fixed, Minimum Focus Distance 15.24 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Focus Method Manual, Compatible Operating System iOS, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 7/8 in, Number of Color Palettes 10, Overall Height 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.