This item is Discontinued.

This item is Discontinued.
Derna TV Stand in Walnut (Discontinued)
Mfr #
SL-MCON-18
Zoro #
G502714662
UPC # 686457282871
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-MCON-18
- Zoro #
- G502714662
- UPC #
- 686457282871
- Country of Origin
- China
Dimensions
- Height
- 20
- Width
- 46
- Overall Height
- 20
- Depth
- 14
- Overall Depth
- 14
- Overall Width
- 46
Details
- Color
- Walnut
- Material
- Manufactured Wood in Walnut Veneer Plated Steel
- Includes
- One (1) A Mid-century Modern TV Stand
- Features
- Weight
- 39
Description
This multifunctional media console is more than a TV stand, it also contains several storage options to help keep items organized in your home. The frame includes two open shelves, divided to keep books, vinyl records, entertainment systems, and picture frames neatly displayed. It also features a closed shelf, perfect for hiding the clutter of cords and disk cases. A great choice for any living room, home office, or bedroom - this media table is an entertainment center, a storage console, and a TV stand all in one.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.