This item is Discontinued.

Segomo Tools 230 Piece 135 Degree High Speed HSS Titanium Coated Twis M04106B

This item is Discontinued.

Segomo Tools

230 Piece 135 Degree High Speed HSS Titanium Coated Twis (Discontinued)

Mfr # M04106B
Zoro # G000918999
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M04106B
Zoro #
G000918999
UPC #
-
Country of Origin
China

Description

Classic High Speed Steel (HSS) construction with a titanium coating provides ultimate durability and longer drill bit service life through multiple uses without deformation.The cutting edge is hardened and honed for sharpness and features a chatter-free design with staggered cutting teeth to ensure precise countersinking and clean, smooth holes.Sizes: 28 x 3/64", 27 x 5/64", 20 x 1/8", 10 x 5/32", 12 x 3/16", 8 x 15/64", 8 x 9/32", 3 x 5/16", 2 x 23/64", 1 x 1/2", 27 x 1/16", 27 x 3/32", 20 x 9/64", 10 x 11/64", 10 x 7/32", 12 x 1/4", 2 x 19/64", 2 x 21/64", 1 x 3/8".Precision 135 degree split point and twist design with gold oxide finish and round straight shanks increases the cutting speed. Easy self centering prevents walking. Twist design and two flute form also ensures the drill bit can quickly clear out any particles or chips, leaving a smooth and clean hole and decreasing the friction and heat for a cooler and faster drilling process.Supplied in an organized drill bit case with sizing information for easy storage and convenience. Suitable for a bench drill, conventional electric drill, hand drill and is ideal for wood, carbon steel, sheet steel, fiberboard, rubber, plywood, PVC, plastic etc.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.