This item is Discontinued.

This item is Discontinued.
4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T07021B
- Zoro #
- G700919203
- UPC #
- -
- Country of Origin
- China
Description
Essential life saving safety hammer survival kit.One end features a seat belt cutter and the other end features a window breaking tool making it essential in life saving situations.The hammers are extremely sharp, double-tipped and made from a combination of engineering plastics and high grade carbon steel which makes it easy to break out a window in an emergency.The 6.7 inch long handles are ergonomic, anti-skid, feature a reflective strip on both sides for high visibility and are very light (0.3lb) making them easy to control and swing.The pack comes supplied with four car safety hammers and four mounting brackets (mounting screws are not included).The safety hammer stores easily in a glove compartment, armrest compartment or door pocket and gives peace of mind while driving.